Check Availability
  • DAYTON 

    24" Blade Dia. Air Cannon, 8050 CFM High, 3 Phase

  • Item # 2ATC6
  • Mfr. Model # 2ATC6
24" Blade Dia. Air Cannon, 8050 CFM High, 3 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged fan operates under severe conditions. The heavy-gauge, fully welded steel housing with inlet and outlet flanges assure long service with a protective gray polyester powder-coated finish. The fan tilts up and down to direct airflow.
Show More Close
 

Technical Specifications

Item # 2ATC6
Mfr. Model # 2ATC6
UNSPSC #40101602
Catalog Page 2919
Shipping Weight 148.0 lbs
Country of Origin USA *
Item Air Cannon
Blade Dia. 24"
Phase 3
Voltage 208-230/460
Hz 60
Motor HP 1
CFM High 8050
Air Velocity (FPM) @ 20 Ft. 900
Air Velocity (FPM) @ 40 Ft 590
Air Velocity (FPM) @ 60 Ft. 405
Air Velocity (FPM) @ 80 Ft. 240/160
Operating Amps 3.8-3.8/1.9
Motor RPM 1725
Motor Type 3 Phase
Motor Enclosure Totally Enclosed
Thermal Protection None
Max. Ambient Temp. 104 Degrees F
Shaft Dia. 5/8"
Bearing Type Ball
Number of Speeds 1
Number of Blades 4
Fan Mounting Location Ceiling, Floor, Wall
Housing Material Steel, Gray Polyester Coating
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Outside Dia. 27"
Width 30"
Height 30"
Max. Depth 19"
Standards UL, OSHA
Includes 2 ft. Pig Tail for Hard Wiring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms