Check Availability
  • DAYTON 

    208VAC, 6-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 5YZ76
  • Mfr. Model # 5YZ76
208VAC, 6-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YZ76
Mfr. Model # 5YZ76
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.6 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 208VAC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Number of Pins - Relay 6
Contact Form - Relay DPST-NO
Mounting - Relay Surface
Power Consumption - Relay 4.0W
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.30"
Body Width - Relay 2.50"
Body Depth - Relay 2.50"
Overall Height - Relay 2.30"
HP @ 120V 1-1/2
HP @ 240V 1-1/2
Hz - Electrical 50 Hz, 60 Hz
Standards E40944
* This product's country of origin is subject to change

Compliance and Restrictions