Check Availability
  • DAYTON 

    208 to 240/480VAC Cast Iron Sprinkler Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 5RWH9
  • Mfr. Model # 5RWH9
208 to 240/480VAC Cast Iron Sprinkler Pump, 3-Phase, 1-1/2" NPT Inlet Size
Qty
  • Web Price
    $558.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sprinkler pump is designed for self-priming applications. It is manually operated and not submersible.
Show More Close
 

Technical Specifications

Item # 5RWH9
Mfr. Model # 5RWH9
UNSPSC #40151503
Catalog Page 2638
Shipping Weight 75.0 lbs
Country of Origin China *
Item Sprinkler Pump
Pressure Pump Type Sprinkler Pump
HP - Pumps 1
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Housing Material - Pumps Cast Iron
Max. Pressure - Pumps 44 psi
Housing Material Cast Iron
Best Efficiency GPM @ Head 32 @ 69 ft.
Amps 7.0-6.5/3.3
Hz 60
GPM @ 10 PSI 57
GPM @ 15 PSI 51
GPM @ 20 PSI 45
GPM @ 25 PSI 39
GPM @ 30 PSI 32
GPM @ 35 PSI 23
GPM @ 40 PSI 14
Stages 1
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Motor Type 3-Phase
Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Material Stainless Steel
Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Bearing Type Double Shielded Pre Lubricated Ball
Max. Specific Gravity 1
Impeller Type Closed
Duty Continuous
Port Rotation 90 Degrees Increments
Agency Compliance Motor Only CSA
Manufacturers Warranty Length 1 yr.
Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
For Use With Nonflammable Liquids Compatible with Pump Component Materials
Includes Manual
Frame 56J
Height 10-11/16"
Inlet Pressure 106 psi
Length 17-13/16"
Max. Case Pressure 150 psi
Max. Head 101 ft.
Width 8"
Suction Lift 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions