Check Availability
  • DAYTON 

    20 ft. Grade 43 Straight Chain, 1/4" Trade Size, 2600 lb. Working Load Limit, For Lifting: No

  • Item # 1DJR3
  • Mfr. Model # 1DJR3
20 ft. Grade 43 Straight Chain, 1/4" Trade Size, 2600 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations
Show More Close
 

Technical Specifications

Item # 1DJR3
Mfr. Model # 1DJR3
UNSPSC #31151607
Catalog Page 1072
Shipping Weight 12.82 lbs
Country of Origin China *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 43
Trade Size 1/4"
Length 20 ft.
Working Load Limit 2600 lb.
Finish Self Colored
Material 20Mn2 Steel
Links per Foot 10
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions