Check Availability
  • DAYTON 

    20" Industrial High Ambient Air Circulator

  • Item # 4VAC3
  • Mfr. Model # 4VAC3
20" Industrial High Ambient Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-ambient air circulator is designed to operate in environments with a maximum temperature of 140°F. Each unit is hardwired. Use to keep employees cool in factories, warehouses, manufacturing facilities, and garages where excessively hot and demanding conditions exist. The circulator head features high-efficiency, corrosion-resistant propellers with aluminum blades, and a vertical tilt/locking adjustment for directional flow. A conduit box is provided for hard wiring.
Show More Close
 

Technical Specifications

Item # 4VAC3
Mfr. Model # 4VAC3
UNSPSC #40101602
Catalog Page 2916
Shipping Weight 26.34 lbs
Country of Origin China *
Item High Ambient Air Circulator
Blade Dia. 20"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 4700
Air Velocity (FPM) @ 20 Ft. 375
Motor HP 1/4
Motor RPM 1100
Operating Amps 2.8
Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
Fan Accessory Style High Ambient
Fan RPM 1100
Environmental Applications Industrial
Assembled Yes
Air Velocity (FPM) @ 10 Ft. 600
Air Velocity (FPM) @ 40 Ft 156
Air Velocity (FPM) @ 60 Ft. 101
Sound Level 73dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 305
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 23"
Height 23"
Width 23"
Max. Depth 13-1/4"
Number of Blades 3
Blade Material Mill Finish Aluminum
Shaft Dia. 1/2"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Application High Temp. Spot Cooling
Standards UL, cUL, OSHA
Includes Mounting Bolts, Conduit Box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms