Check Availability
  • DAYTON 

    20 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 254/6T

  • Item # 4GZC7
  • Mfr. Model # 4GZC7
20 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 254/6T Mtr,3 Ph,20 HP,1770,230/460,Eff 93.0 Mtr,3 Ph,20 HP,1770,230/460,Eff 93.0 Mtr,3 Ph,20 HP,1770,230/460,Eff 93.0 Mtr,3 Ph,20 HP,1770,230/460,Eff 93.0
Qty
  • Web Price
    $1,193.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 4GZC7
Mfr. Model # 4GZC7
UNSPSC #26101612
Catalog Page 14
Shipping Weight 259.0 lbs
Country of Origin Taiwan *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 20
Nameplate RPM 1770
Frame 254/6T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 48.5/24.3
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-5/8"
Shaft Length 4"
Length Less Shaft 18-1/2"
Overall Length 22-1/2"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 93.0%
CC Number CC029A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 1701-1800
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93
CC
CC060A

Alternate Search Terms