Check Availability
  • DAYTON 

    2-Speed Direct Drive Whole House Fan, 30" Blade Dia.

  • Item # 3EAU2
  • Mfr. Model # 3EAU2
  • (1)
2-Speed Direct Drive Whole House Fan, 30" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.
Show More Close
 

Technical Specifications

Item # 3EAU2
Mfr. Model # 3EAU2
UNSPSC #40101604
Catalog Page 2967
Shipping Weight 49.0 lbs
Country of Origin USA *
Item Whole House Fan
Type Direct Drive
Speed 2
Blade Dia. 30"
CFM High 6000
CFM Low 4500
Fan RPM 795/610
Fan Voltage 115VAC
HP 1/4
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Amps 2.3/1.6
Watts 270/190
Height (In.) 9
Width (In.) 34
Depth (In.) 34
Coverage (Square-Ft.) 1000
Power Cord Length (Ft.) Hardwired
Motor Type Permanent Split Capacitor
Bearing Type Sleeve
Mounting Location Ceiling
Housing Material Galvanized Steel
Propeller Material Steel
Number of Blades 3
Ceiling Shutter 3C511, 4C225
Agency Compliance UL, CUL
Requires Ceiling Shutter
Includes 2 Speed Switch and 12-Hour Timer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms