Check Availability
  • DAYTON 

    2-Speed Belt Drive Whole House Fan, 24" Blade Dia.

  • Item # 2EAX5
  • Mfr. Model # 2EAX5
2-Speed Belt Drive Whole House Fan, 24" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.
Show More Close
 

Technical Specifications

Item # 2EAX5
Mfr. Model # 2EAX5
UNSPSC #40101604
Catalog Page 2967
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Whole House Fan
Type Belt Drive
Speed 2
Blade Dia. 24"
CFM High 3700
CFM Low 2500
Fan RPM 560/370
Fan Voltage 115VAC
HP 1/3
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Amps 6.7/4.6
Watts 335/210
Height (In.) 15
Width (In.) 30
Depth (In.) 30
Coverage (Square-Ft.) 800
Power Cord Length (Ft.) Hardwired
Motor Type Split Phase
Bearing Type Ball
Mounting Location Ceiling
Housing Material Galvanized Steel
Propeller Material Steel
Number of Blades 4
Ceiling Shutter 4C224 or 3C510
Agency Compliance UL, cUL
Requires Ceiling Shutter
Includes 1 x 6'' Wooden Plenum and 3/4 x 7/16'' Adhesive-backed Sponge Rubber Mounting Strip, 2 Speed Switch and 12-Hour Timer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms