Check Availability
  • Whole House Fans
  • DAYTON 

    2-Speed Belt Drive Whole House Fan, 42" Blade Dia.

  • Item # 2EAX4
  • Mfr. Model # 2EAX4
  • (1)
2-Speed Belt Drive Whole House Fan, 42" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.
Show More Close
 

Technical Specifications

Item # 2EAX4
Mfr. Model # 2EAX4
UNSPSC #40101604
Catalog Page 2967
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Whole House Fan
Type Belt Drive
Speed 2
Blade Dia. 42"
CFM High 12,600
CFM Low 8400
Fan RPM 410/270
Fan Voltage 115VAC
HP 1/2
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Amps 8.2/4.4
Watts 661/350
Height (In.) 15
Width (In.) 46
Depth (In.) 46
Coverage (Square-Ft.) 3200
Power Cord Length (Ft.) Predeterminado
Motor Type Split Phase
Bearing Type Ball
Mounting Location Ceiling
Housing Material Galvanized Steel
Propeller Material Steel
Number of Blades 4
Ceiling Shutter 3C242
Agency Compliance UL, cUL
Requires Ceiling Shutter
Includes 1 x 6'' Wooden Plenum and 3/4 x 7/16'' Adhesive-backed Sponge Rubber Mounting Strip, 2 Speed Switch and 12-Hour Timer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In