Check Availability
  • DAYTON 

    2-Speed Belt Drive Whole House Fan, 36" Blade Dia.

  • Item # 1LXN8
  • Mfr. Model # 1LXN8
  • (2)
2-Speed Belt Drive Whole House Fan, 36" Blade Dia.
Qty
  • Web Price
    $585.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.
Show More Close
 

Technical Specifications

Item # 1LXN8
Mfr. Model # 1LXN8
UNSPSC #40101604
Catalog Page 2967
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Whole House Fan
Type Belt Drive
Speed 2
Blade Dia. 36"
CFM High 10,600
CFM Low 7100
Fan RPM 415/275
Fan Voltage 115VAC
HP 1/2
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Amps 8.2/6.4
Watts 850/567
Height (In.) 15
Width (In.) 40
Depth (In.) 40
Coverage (Square-Ft.) 2500
Power Cord Length (Ft.) Hardwired
Motor Type Split Phase
Bearing Type Ball
Mounting Location Ceiling
Housing Material Powder Coated Steel
Housing Finish Gray
Propeller Material Steel
Number of Blades 4
Ceiling Shutter 4HA12
Agency Compliance UL and C-UL
Requires Ceiling Shutter
Includes 1 x 4" Wooden Plenum Box, Rubber Mounting Gasket, 2 Speed Switch and 12-Hour Timer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms