Check Availability
  • DAYTON 

    2-Speed Belt Drive Whole House Fan, 30" Blade Dia.

  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • (4)
2-Speed Belt Drive Whole House Fan, 30" Blade Dia.
Qty
  • Web Price
    $509.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-speed fan removes hot, humid air through the attic and draw in cooler outside air. 2-speed wall switch with 12-hr. timer included. Thermally protected motor. Features automatic belt tensioning and painted steel housing.
Show More Close
 

Technical Specifications

Item # 1LXN7
Mfr. Model # 1LXN7
UNSPSC #40101604
Catalog Page 2967
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Whole House Fan
Type Belt Drive
Speed 2
Blade Dia. 30"
CFM High 7600
CFM Low 5100
Fan RPM 455/305
Fan Voltage 115VAC
HP 1/3
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Amps 6.7/4.7
Watts 550/367
Height (In.) 15
Width (In.) 34
Depth (In.) 34
Coverage (Square-Ft.) 1200
Power Cord Length (Ft.) Cableado
Motor Type Split Phase
Bearing Type Ball
Mounting Location Ceiling
Housing Material Powder Coated Steel
Housing Finish Gray
Propeller Material Steel
Number of Blades 4
Ceiling Shutter 4C225 o 3C511
Agency Compliance UL and C-UL
Requires Ceiling Shutter
Includes 1 x 4" Wooden Plenum Box, Rubber Mounting Gasket, 2 Speed Switch and 12-Hour Timer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms