Check Availability
  • DAYTON 

    2-Position Hand Truck, Dual, 1000 lb., Overall Height 51-1/2"

  • Item # 2NXC3
  • Mfr. Model # 2NXC3
2-Position Hand Truck, Dual, 1000 lb., Overall Height 51-1/2" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4" 2-Position Hand Truck,750 lb.,52x22-1/4"
Qty
  • Web Price
    $536.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This hand truck has a dual handle design for easy pushing, and a thick taper nose plate for holding materials. Its kick out four wheel model and standard wheel guards help with maneuverability and safety.
Show More Close
 

Technical Specifications

Item # 2NXC3
Mfr. Model # 2NXC3
UNSPSC #24101504
Catalog Page 1174
Shipping Weight 80.0 lbs
Country of Origin Taiwan *
Item 2-Position Hand Truck
Horizontal Load Cap. 750 lb.
Vertical Load Cap. 300 lb.
Hand Truck Handle Type Dual Handle
Overall Height 51-1/2"
Overall Width 22-1/4"
Overall Depth 19"
Noseplate Depth 10"
Noseplate Width 17"
Folded Height 52"
Platform Size 51 x 12"
Folded Width 21"
Folded Depth 21-1/2"
Wheel Type Mold-On
Wheel Width 3-1/2"
Wheel Diameter 10"
Wheel Bearings Ball
Material Aluminum
Caster Dia. 5"
Caster Width 1-1/4"
Color Red
Finish Powder Coated
Includes Recessed Folding Nose Extension 7 1/2" W x 27" L, Swivel Casters 5 x 1-1/4"
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms