Check Availability
  • DAYTON 

    2-Ply Filter Bag, 5PK

  • Item # 3UP64
  • Mfr. Model # 3UP64
2-Ply Filter Bag, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter bag improves air quality in fine dust applications and allows excellent airflow, reducing loss of suction power. Bag is constructed of durable 2-ply construction with micro inner liner. For dry filtration use only. Note: High-efficiency filters are designed for maximum air quality and are not intended for hazardous materials.
Show More Close
 

Technical Specifications

Item # 3UP64
Mfr. Model # 3UP64
UNSPSC #47121607
Catalog Page 1576
Shipping Weight 0.95 lbs
Country of Origin Vietnam *
Item Filter Bag
Bag Type 2-Ply
Size 6 (Short) gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms