Check Availability
  • DAYTON 

    2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145T

  • Item # 5XAT6
  • Mfr. Model # 5XAT6
2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor was designed to be used in the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.
Show More Close
 

Technical Specifications

Item # 5XAT6
Mfr. Model # 5XAT6
UNSPSC #26101612
Shipping Weight 26.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1750
Frame 145T
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 5.7/2.8
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Body Dia. 6-15/16"
Length Less Shaft 12"
Overall Length 14-5/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Oversized Gasketed
Drain Plugs (4) Each End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC030A
Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Includes Top Mounted Conduit Box
Standards UL Recognized (E47479), CSA Certified (258525), USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC030A

Alternate Search Terms