Check Availability
  • DAYTON 

    2 HP Washdown Motor,3-Phase,3480 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 4GPT3
  • Mfr. Model # 4GPT3
2 HP Washdown Motor,3-Phase,3480 Nameplate RPM,230/460 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washdown motor protects its motor internals from outside elements.
Show More Close
 

Technical Specifications

Item # 4GPT3
Mfr. Model # 4GPT3
UNSPSC #26101602
Catalog Page 27
Shipping Weight 50.87 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 3480
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Body Dia. 6-15/32"
Length Less Shaft 11-9/16"
Overall Length 13-13/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 300 Series Stainless Steel
Conduit Box Split Clam Shell with Rubber Gasket
Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) in Both Endshields Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End at 6 O'clock, the Other Loose in the Carton for Customer Installation at Lowest Point of Motor)
Endshields 300 Series Stainless Steel
Motor Efficiency Group Premium Efficient
Nominal Efficiency 85.5%
Application Used Where Premium Efficiency Motor is Required
Includes Shaft Key, Protective Shaft Sleeve and 2 Stainless Steel T-Drain Plugs
Standards UL Recognized (E47479), CSA Certified (225293), CE
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
85.5

Alternate Search Terms