Check Availability
  • DAYTON 

    2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 48ZJ97
  • Mfr. Model # 48ZJ97
2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56C Washdown Motor,TEFC,2 HP,1725 rpm,56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZJ97
Mfr. Model # 48ZJ97
UNSPSC #26101612
Shipping Weight 50.4 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1750
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 6.2/3.1
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 10-3/4"
Overall Length 12-5/8"
RPM Range 1701-1800
Duty Continuous
Shaft Material Stainless Steel
Conduit Box Oversize Cast Aluminum with Nitrile Gasket
Drain Plugs (2) Drain Plugs In Conduit Box, (4) Drain Plugs In Each End Bells
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC030A
Application Washguard
Includes Shaft Key
Standards UL (E47479), CSA (258525)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC030A

Alternate Search Terms