Check Availability
  • DAYTON 

    2 HP Turbine pump, 208-230/460 Voltage, Max. Pressure (PSI): 100

  • Item # 4JPG2
  • Mfr. Model # 4JPG2
2 HP Turbine pump, 208-230/460 Voltage, Max. Pressure (PSI):  100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton close coupled turbine pumps are designed to handle liquids with entrained air, producing pressures without vapor locking. The pumps are used in industrial and commercial applications where low flow and high pressure are required and where suction lift isn’t needed.
Show More Close
 

Technical Specifications

Item # 4JPG2
Mfr. Model # 4JPG2
UNSPSC #40151526
Catalog Page 2646
Shipping Weight 55.92 lbs
Country of Origin India *
Item Turbine pump
HP 2
Phase 3
Voltage 208-230/460
Amps 6.0-5.8/2.9
Hz 60
Inlet (In.) 1-1/4
Motor Enclosure TEFC
Motor RPM 3450
Motor Type 3 Phase
Wetted Materials Bronze, Cast Iron,Buna-N, Carbon, Ceramic and 316 Stainless Steel
Impeller Material Bronze
Housing Material Cast Iron with nickel plating
Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
GPM @ 10 PSI 22.5
GPM @ 20 PSI 21.5
GPM @ 30 PSI 20.5
GPM @ 40 PSI 19.4
GPM @ 50 PSI 18.3
GPM @ 60 PSI 17.2
GPM @ 75 PSI 15.5
GPM @ 80 PSI 14.9
Max. Specific Gravity 1
Impeller Type Open
Bearing Type Ball
Duty Continuous
Agency Compliance Motor is UL Recognized
Includes OIPM
GPM @ 90 PSI 7.4
Best Efficiency GPM @ Head 15.5 @ 75 ft.
Frame 56J
Height 7-1/8"
Inlet 1-1/4"
Inlet Pressure 138 psi
Max. Case Pressure 200 psi
Max. Pressure 100 psi
Outlet 1"
Width 8-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In