Check Availability
  • DAYTON 

    2-HP Self Priming Centrifugal Pump, 72 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

  • Item # 4UA77
  • Mfr. Model # 4UA77
2-HP Self Priming Centrifugal Pump, 72 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron
Qty
  • Web Price
    $886.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for high-volume industrial and commercial applications, including liquid and chemical transfer, irrigation, dewatering, and processing. Mechanical seals are made from carbon, ceramic, and Buna N. Replacement seals are available separately.
Show More Close
 

Technical Specifications

Item # 4UA77
Mfr. Model # 4UA77
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 73.0 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 2
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 72 ft.
Best Efficiency Range GPM @ Head 58 to 100 gpm @ 60 to 46 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Open Dripproof
Max. Dia. Solids - Pumps 1/8"
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 2" NPT
Self-Priming Yes
Amps 5.9-5.2/2.5
Wetted Materials Cast Iron, Buna N, Carbon, Ceramic
Hz 60
Max. Pressure - Pumps 31 psi
Max. Temp - Pumps 200 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 20 ft.
Motor Design 3-Phase
Seal Material Carbon Ceramic-Buna N
Max. Specific Gravity 1.0
Max. Case Pressure 165 psi
Inlet Pressure 100 psi
Impeller Type Semi Open
Impeller Material Cast Iron
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 9-1/8"
Length 18-45/64"
Width 6-7/8"
Includes Manual
Frame 56J
Motor RPM 3500
GPM of Water @ 15 Ft. of Head 130
GPM of Water @ 20 Ft. of Head 128
GPM of Water @ 30 Ft. of Head 124
GPM of Water @ 40 Ft. of Head 109
GPM of Water @ 50 Ft. of Head 92
* This product's country of origin is subject to change

Compliance and Restrictions