Check Availability
  • DAYTON 

    2-HP Self Priming Centrifugal Pump, 63 ft. Max. Head, 3/8" Max. Dia. Solids, Bronze

  • Item # 2ZXR7
  • Mfr. Model # 2ZXR7
2-HP Self Priming Centrifugal Pump, 63 ft. Max. Head, 3/8" Max. Dia. Solids, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZXR7
Mfr. Model # 2ZXR7
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 61.3 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 2
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 63 ft.
Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.
Housing Material - Pumps Bronze
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Max. Dia. Solids - Pumps 3/8"
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Self-Priming Yes
Amps 6.0-5.8/2.9
Wetted Materials Bronze, Viton, Carbon, Ceramic, Stainless Steel
Hz 60
Max. Pressure - Pumps 27 psi
Max. Temp - Pumps 200 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 6 ft.
Motor Design 3-Phase
Seal Material Viton, Carbon, Ceramic, Stainless Steel
Max. Specific Gravity 1.1
Max. Case Pressure 75 psi
Inlet Pressure 75 psi
Impeller Type Semi Open
Impeller Material Stainless Steel
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 9-1/2"
Length 16-27/32"
Width 6-1/8"
Includes Manual
Frame 56J
Motor RPM 3450
GPM of Water @ 10 Ft. of Head 123
GPM of Water @ 5 Ft. of Head 126
GPM of Water @ 15 Ft. of Head 118
GPM of Water @ 20 Ft. of Head 113
GPM of Water @ 30 Ft. of Head 99
GPM of Water @ 40 Ft. of Head 82
GPM of Water @ 50 Ft. of Head 61
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close