Check Availability
  • DAYTON 

    2-HP Self Priming Centrifugal Pump, 63 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron

  • Item # 2ZXP8
  • Mfr. Model # 2ZXP8
2-HP Self Priming Centrifugal Pump, 63 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZXP8
Mfr. Model # 2ZXP8
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 57.9 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 2
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 63 ft.
Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Max. Dia. Solids - Pumps 3/8"
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Self-Priming Yes
Amps 6.0-5.8/2.9
Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel
Hz 60
Max. Pressure - Pumps 22 psi
Max. Temp - Pumps 200 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 6 ft.
Motor Design 3-Phase
Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Max. Specific Gravity 1.1
Max. Case Pressure 75 psi
Inlet Pressure 75 psi
Impeller Type Semi Open
Impeller Material Cast Iron
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 9-1/2"
Length 16-27/32"
Width 6-1/8"
Includes Manual
Frame 56J
Motor RPM 3450
GPM of Water @ 10 Ft. of Head 123
GPM of Water @ 5 Ft. of Head 126
GPM of Water @ 15 Ft. of Head 118
GPM of Water @ 20 Ft. of Head 113
GPM of Water @ 30 Ft. of Head 99
GPM of Water @ 40 Ft. of Head 82
GPM of Water @ 50 Ft. of Head 61
* This product's country of origin is subject to change

Compliance and Restrictions