Check Availability
  • DAYTON 

    2 HP Pool/Spa Pump, 3-Phase, 6.6-6.2/3.1 Amps

  • Item # 5PXD7
  • Mfr. Model # 5PXD7
2 HP Pool/Spa Pump, 3-Phase, 6.6-6.2/3.1 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton bronze pool and spa pumps are designed for handling high volumes of water in spas or other applications where moderate pressure and high volume are needed. These pumps, when used with optional basket strainer (5PX F4 thru 5PXF6) attached, become highly effective swimming pool pumps and/or filter pumps. Horsepower sizes are available that can be matched to a wide variety of swimming pool filters.
Show More Close
 

Technical Specifications

Item # 5PXD7
Mfr. Model # 5PXD7
UNSPSC #40151504
Catalog Page 2633
Shipping Weight 57.0 lbs
Country of Origin China *
Item Pool/Spa Pump
HP 2
Phase 3
Voltage 208-230/460
Amps 6.6-6.2/3.1
Motor Type 3-Phase
GPM of Water @ 10 Ft. of Head 125
GPM of Water @ 20 Ft. of Head 112
GPM of Water @ 30 Ft. of Head 99
GPM of Water @ 40 Ft. of Head 82
GPM of Water @ 50 Ft. of Head 58.3
RPM 3450
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.