This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 150"

  • Item # 2LKT6
  • Mfr. Model # 2LKT6
2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 150"

See alternate products available online.

Technical Specifications

Item # 2LKT6
Mfr. Model # 2LKT6
UNSPSC #27112709
Shipping Weight 1236.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5" x 19"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 230
HP 2
Speeds 95 to 400 fpm
Max. Thickness of Cut 10"
Miter Capacity 60 Degrees
Max. Blade Length 150"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 51"
Overall Width 87"
Overall Depth 48"
Cutting Angle 60 Degrees
RPM 1720
Amps AC 15.0
Phase 1
Hz 60
Features Coolant Through Blade Glides, Adjustable Glide Arms, Rapid Positioning Vise for Secure Clamping, Variable Speed Drive
Table Dimensions 13" x 19"
Application Cast Iron, Tool Steel, Bronze, Aluminum, and Plastic
Blade Wheels Dia. 15-3/4"
Min. Blade Length 150"
Min. Blade Width 1"
Includes Coolant Reservoir
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms