Check Availability
  • DAYTON 

    2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 121-3/4"

  • Item # 2LKT5
  • Mfr. Model # 2LKT5
2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 121-3/4"
Qty
  • Web Price
    $6,953.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This horizontal band saw features a variable-speed drive system and adjustable vise. It also features top-loading capabilities for quick blade changes, adjustable blade guide assemblies, coolant systems, and counterbalanced hydraulic feed systems for constant feed pressure. 10" x 18" wet-cut saw.
Show More Close
 

Technical Specifications

Item # 2LKT5
Mfr. Model # 2LKT5
UNSPSC #27112709
Shipping Weight 690.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5" x 18"
Cutting Capacity Round 10"
Cutting Capacity Square 9"
Voltage 230
HP 2
Speeds 80 to 310 fpm
Max. Thickness of Cut 5"
Miter Capacity 45 Degrees
Max. Blade Length 121-3/4"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 44"
Overall Width 68"
Overall Depth 43"
Cutting Angle 45 Degrees
RPM 1720
Amps AC 15.0
Phase 1
Hz 60
Features Coolant Through Blade Glides, Adjustable Glide Arms, Rapid Positioning Vise for Secure Clamping, Variable Speed Drive
Application Metal
* This product's country of origin is subject to change

Welcome Sign In