Check Availability
  • DAYTON 

    2 HP Grinder Pump, 3-Phase Motor, 100 ft. Max Head, Carbon Ceramic Shaft Seal

  • Item # 3BB98
  • Mfr. Model # 3BB98
2 HP Grinder Pump, 3-Phase Motor, 100 ft. Max Head,  Carbon Ceramic Shaft Seal Pump,Grinder,2 HP Pump,Grinder,2 HP
Qty
  • Web Price
    $2,363.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features a .
Show More Close
 

Technical Specifications

Item # 3BB98
Mfr. Model # 3BB98
UNSPSC #40151513
Catalog Page 2617
Shipping Weight 91.0 lbs
Country of Origin China *
Item Grinder Pump
Pump HP 2
Voltage - Pumps 460VAC
Input Phase AC 3
Discharge NPT 1-1/4" F
Max. Head - Pumps 100 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon Ceramic
Cord Length - Pumps 20 ft.
Switch Type - Pumps Tether
Max. Diameter Solids 3"
Height 21"
Diameter 8-13/16"
GPM of Water @ 5 Ft. of Head 58
GPM of Water @ 20 Ft. of Head 57
GPM of Water @ 70 Ft. of Head 48
GPM of Water @ 80 Ft. of Head 40
Max. Liquid Temp. 160 Degrees F
Motor RPM 3450
Pump RPM 3450
Motor Type 3-Phase
GPM of Water @ 25 Ft. of Head 57
GPM of Water @ 40 Ft. of Head 57
GPM of Water @ 60 Ft. of Head 54
GPM of Water @ 90 Ft. of Head 28
Includes Type 440 Stainless Steel Shredding Ring, Type 440 Stainless Steel Radial Cutter, Type 440 Stainless Steel Shaft, Type 440 Stainless Steel Hardware, Leg Kit and 20 Feet SOW Cable
Duty Continous
Manufacturers Warranty Length 1 Yr.
GPM of Water @ 200 Ft. of Head 28
GPM of Water @ 35 Ft. of Head 58
GPM of Water @ 45 Ft. of Head 56
GPM of Water @ 55 Ft. of Head 48
Handle Yes
Hz 60Hz
Length 21" FNPT
Min. Sump Pit Dia. 16"
Item - Grinder Pumps Grinder Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms