Check Availability
  • DAYTON 

    2 HP Grinder Pump, 1-Phase Motor, 82 ft. Max Head, Carbon, Ceramic, Silicon Carbide Shaft Seal

  • Item # 11A342
  • Mfr. Model # 11A342
2 HP Grinder Pump, 1-Phase Motor, 82 ft. Max Head,  Carbon, Ceramic, Silicon Carbide Shaft Seal
Qty
  • Web Price
    $1,327.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged Dayton® submersible Grinder Pump can macerate solids contained in sewage into a fine slurry that can be pumped. Unit comes with a capacitor start/capacitor run motor with overload protection. Cutter is Rockwell C58 hardened stainless steel. Pump is designed to handle routine domestic sewage, nonexplosive and noncorrosive liquids in commercial and residential applications.
Show More Close
 

Technical Specifications

Item # 11A342
Mfr. Model # 11A342
UNSPSC #40151517
Catalog Page 2617
Shipping Weight 70.4 lbs
Country of Origin Taiwan *
Item Grinder Pump
Pump HP 2
Voltage - Pumps 240VAC
Input Phase AC 1
Discharge NPT 1-1/4" F
Max. Head - Pumps 82 ft.
Pump Body Material Stainless Steel
Base Material Cast Iron
Impeller Material - Pumps Ductile Iron
Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide
Cord Length - Pumps 16 ft.
Switch Type - Pumps Float
Max. Diameter Solids 1/8"
Height 21-1/4"
Diameter 7.8"
GPM of Water @ 5 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 46
GPM of Water @ 50 Ft. of Head 30
GPM of Water @ 70 Ft. of Head 10
GPM of Water @ 80 Ft. of Head 1
Max. Liquid Temp. 104 Degrees F
Motor RPM 2900
Pump RPM 2900
Motor Type 1-Phase
Bearing Type Upper and Lower Ball
GPM of Water @ 10 Ft. of Head 47
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 25 Ft. of Head 47
GPM of Water @ 30 Ft. of Head 41
GPM of Water @ 40 Ft. of Head 38
GPM of Water @ 60 Ft. of Head 20
Thermal Protection Yes
Agency Compliance CSA C/US
Includes Chrome Steel Cutter and Cutter Ring
Duty Continous
Manufacturers Warranty Length 1 Yr.
GPM of Water @ 35 Ft. of Head 46
GPM of Water @ 45 Ft. of Head 34
GPM of Water @ 55 Ft. of Head 20
Handle Yes
Hz 60Hz
Length 21.3"
Min. Sump Pit Dia. 24"
Item - Grinder Pumps Grinder Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms