Check Availability
2 HP General Purpose Motor,3-Phase,1165 Nameplate RPM,Voltage 230/460,Frame 182/4T GP Motor,ODP,2 HP,1165 rpm,1-1/8in. dia. GP Motor,ODP,2 HP,1165 rpm,1-1/8in. dia. GP Motor,ODP,2 HP,1165 rpm,1-1/8in. dia. GP Motor,ODP,2 HP,1165 rpm,1-1/8in. dia.
  • DAYTON 

    2 HP General Purpose Motor,3-Phase,1165 Nameplate RPM,Voltage 230/460,Frame 182/4T

  • Item # 36VF35
  • Mfr. Model # 36VF35
  • Web Price
    $626.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36VF35
Mfr. Model # 36VF35
UNSPSC #26101612
Catalog Page 14
Shipping Weight 71.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 1165
Frame 182/4T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 5.9/2.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 12-1/32"
Overall Length 14-3/4"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 87.5%
CC Number CC029A
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition NEMA Premium Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1101-1200

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
87.5
CC
CC029A

Alternate Search Terms