Check Availability
  • DAYTON 

    2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56H

  • Item # 31TT07
  • Mfr. Model # 31TT07
2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56H MTR,3Ph,2HP,3450,230/4600V,EFF 85.5 MTR,3Ph,2HP,3450,230/4600V,EFF 85.5 MTR,3Ph,2HP,3450,230/4600V,EFF 85.5 MTR,3Ph,2HP,3450,230/4600V,EFF 85.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 31TT07
Mfr. Model # 31TT07
UNSPSC #26101612
Catalog Page 14
Shipping Weight 38.5 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 3450
Frame 56H
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 5.4/2.7
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-3/4"
Overall Length 12-11/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL Recognized for US and Canada (E47479)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 85.5%
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
85.5

Alternate Search Terms