Check Availability
  • DAYTON 

    2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 213/5

  • Item # 2N990
  • Mfr. Model # 2N990
2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 213/5 Mtr,3 Ph,2 HP,1170,230/4600V,Eff 85.5 Mtr,3 Ph,2 HP,1170,230/4600V,Eff 85.5 Mtr,3 Ph,2 HP,1170,230/4600V,Eff 85.5 Mtr,3 Ph,2 HP,1170,230/4600V,Eff 85.5
Qty
  • Web Price
    $649.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 2N990
Mfr. Model # 2N990
UNSPSC #26101612
Catalog Page 14
Shipping Weight 111.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 1170
Frame 213/5
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 6.2/3.1
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 3"
Length Less Shaft 13-13/16"
Overall Length 16-13/16"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms