Check Availability
  • DAYTON 

    2 HP DC Permanent Magnet Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 143/5TC Frame

  • Item # 4Z380
  • Mfr. Model # 4Z380
2 HP DC Permanent Magnet Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 143/5TC Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications.
Show More Close
 

Technical Specifications

Item # 4Z380
Mfr. Model # 4Z380
UNSPSC #26101603
Shipping Weight 78.0 lbs
Country of Origin USA *
Item DC Permanent Magnet Motor
Motor Application Variable Speed
Motor Design DC Permanent Magnet
HP 2
Motor Enclosure Design Totally Enclosed Fan-Cooled
Nameplate RPM 1750
Voltage 180VDC
Full Load Amps 9.5
Frame 143/5TC
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class H
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 17-5/16"
Shaft Dia. 7/8"
Shaft Length 2-1/4"
RPM Range 1701-1800
Features 1/2" Deep Tapped Hole, Fan End Shaft for Mounting Mfr. No. PU-2E or PU-20E Pulse Generator
Standards UL Recognized (E47479)
* This product's country of origin is subject to change

Compliance and Restrictions