Check Availability
  • DAYTON 

    2/C108 Banded V-Belt, Outside Length 112-7/8"

  • Item # 13W386
  • Mfr. Model # 13W386
2/C108 Banded V-Belt, Outside Length 112-7/8" V-Belt,Banded,2/C108
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The top cover protects the belt from oil and heat, and maintains dimensional stability. Durable transverse tensile cords create a permanent connection between individual belts. For use with multiple belt systems where shock loads, pulsation, or misalignment cause belts to whip, flip over, or jump off of the sheave.
Show More Close
 

Technical Specifications

Item # 13W386
Mfr. Model # 13W386
UNSPSC #26111801
Catalog Page 100
Shipping Weight 6.1 lbs
Country of Origin Philippines *
Item Banded V-Belt
V-Belt Type Banded V-Belt
V-Belt Section C
Industry Number 2/C108
Number of Ribs 2
Outside Length 112-7/8"
Top Width 1-3/4"
Thickness 5/8"
Material Fabric Cover, Rubber Body, Polyester Cords
Construction Reinforced Tie Band, Wrapped
Temp. Range -22 Degrees to 194 Degrees F
Resists Oil, Heat
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms