Check Availability
  • DAYTON 

    2/8V2800 Banded V-Belt, Outside Length 281"

  • Item # 13G098
  • Mfr. Model # 13G098
2/8V2800 Banded V-Belt, Outside Length 281" V-Belt,Banded,2/8V2800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The top cover protects the belt from oil and heat, and maintains dimensional stability. Durable transverse tensile cords create a permanent connection between individual belts. For use with multiple belt systems where shock loads, pulsation, or misalignment cause belts to whip, flip over, or jump off of the sheave.
Show More Close
 

Technical Specifications

Item # 13G098
Mfr. Model # 13G098
UNSPSC #26111801
Shipping Weight 22.3 lbs
Country of Origin Philippines *
Item Banded V-Belt
V-Belt Type Banded V-Belt
V-Belt Section 8V
Industry Number 2/8V2800
Number of Ribs 2
Outside Length 281"
Top Width 2"
Thickness 1"
Material Fabric Cover, Rubber Body, Polyester Cords
Construction Reinforced Tie Band, Wrapped
Temp. Range -22 Degrees to 194 Degrees F
Resists Oil, Heat
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms