Check Availability
  • DAYTON 

    2/5V3350 Banded V-Belt, Outside Length 335-3/4"

  • Item # 13F937
  • Mfr. Model # 13F937
2/5V3350 Banded V-Belt, Outside Length 335-3/4" V-Belt,Banded,2/5V3350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The top cover protects the belt from oil and heat, and maintains dimensional stability. Durable transverse tensile cords create a permanent connection between individual belts. For use with multiple belt systems where shock loads, pulsation, or misalignment cause belts to whip, flip over, or jump off of the sheave.
Show More Close
 

Technical Specifications

Item # 13F937
Mfr. Model # 13F937
UNSPSC #26111801
Catalog Page 101
Shipping Weight 10.7 lbs
Country of Origin Philippines *
Item Banded V-Belt
V-Belt Type Banded V-Belt
V-Belt Section 5V
Industry Number 2/5V3350
Number of Ribs 2
Outside Length 335-3/4"
Top Width 1-1/4"
Thickness 5/8"
Material Fabric Cover, Rubber Body, Polyester Cords
Construction Reinforced Tie Band, Wrapped
Temp. Range -22 Degrees to 194 Degrees F
Resists Oil, Heat
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In