Check Availability
  • DAYTON 

    1HP Centrifugal Polypropylene Electric Operated Drum Pump, 32 GPM, 10,000 RPM

  • Item # 1DLP8
  • Mfr. Model # 1DLP8
1HP Centrifugal Polypropylene Electric Operated Drum Pump, 32 GPM, 10,000 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable pump is engineered for transferring a variety of corrosive liquids. The polypropylene ensures chemical resistance against light to aggressive chemicals.
Show More Close
 

Technical Specifications

Item # 1DLP8
Mfr. Model # 1DLP8
UNSPSC #40151510
Catalog Page 2665
Shipping Weight 19.51 lbs
Country of Origin USA *
Item Electric Operated Drum Pump
Voltage 110VAC
Hz 60
Phase 1
HP 1
Motor Enclosure Open Drip Proof
Motor Type Universal AC/DC
Housing Material Polypropylene
Wetted Materials Polypropylene, Carbon, PVC, Hastelloy, Viton
Discharge Tubing Material PVC
For Use With Chemical Transfer
GPM 32
Max. Pressure 16 psi
Max. Viscosity 1500 CPS
Max. GPM for Oil 7
Max. GPM for Water 15
Inlet Size 1.6"
Outlet Size 1" Barb
Discharge Tube Length 6 ft.
Suction Tube Length 39"
Suction Tube Type Centrifugal
Metered No
Adapter Type Bung
Adapter Material Polypropylene
Adapter Dia. 2"
DEF Compatible No
Agency Compliance UL Recognized Component(Motor Only)
Height 39"
Max. Head 36 ft.
Max. Liquid Temp. 130 Degrees F
Self-Priming Yes
* This product's country of origin is subject to change

Welcome Sign In