Check Availability
  • DAYTON 

    1HP Centrifugal 316L Stainless Steel Electric Operated Drum Pump, 15 GPM, 900 RPM

  • Item # 1DLT1
  • Mfr. Model # 1DLT1
1HP Centrifugal 316L Stainless Steel Electric Operated Drum Pump, 15 GPM, 900 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLT1
Mfr. Model # 1DLT1
UNSPSC #40151519
Catalog Page 2665
Shipping Weight 39.75 lbs
Country of Origin USA *
Item Electric Operated Drum Pump
Voltage 110VAC
Hz 60
Phase 1
HP 1
Motor Enclosure Totally Enclosed Fan-Cooled
Motor Type Universal AC/DC
Housing Material 316L Stainless Steel
Wetted Materials 316L Stainless Steel, Silicon Carbide, PTFE
For Use With Food Products Transfer
GPM 15
Max. Pressure 87 psi
Max. Viscosity 10,000 CPS
Max. GPM for Oil 14
Max. GPM for Water 12
Inlet Size 2"
Outlet Size 1-1/2" Barb
Suction Tube Length 39"
Suction Tube Type Centrifugal
Metered No
DEF Compatible No
Agency Compliance 3A
Height 39"
Max. Head 200 ft.
Max. Liquid Temp. 175 Degrees F
Self-Priming Yes
Seal Material Silicone Carbide
Standards 3A Certified (Pump)
Overall Length 61"
RPM 900
Action Type Centrifugal
Application Food Products Transfer
Max. Temp. 175 Degrees F
Gasket Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In