Check Availability
  • DAYTON 

    1HP Centrifugal 316L Stainless Steel Electric Operated Drum Pump, 32 GPM, 10,000 RPM

  • Item # 16A158
  • Mfr. Model # 16A158
1HP Centrifugal 316L Stainless Steel Electric Operated Drum Pump, 32 GPM, 10,000 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pump is designed for sanitary applications and is ideal for transferring dairy products, pharmaceuticals, and food/beverage ingredients. The hygienic construction makes it easy to disassemble and sanitize.
Show More Close
 

Technical Specifications

Item # 16A158
Mfr. Model # 16A158
UNSPSC #40151529
Catalog Page 2663
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Electric Operated Drum Pump
Voltage 110VAC
Hz 60
Phase 1
HP 1
Motor Enclosure Totally Enclosed Fan-Cooled
Motor Type Universal AC/DC
Housing Material 316L Stainless Steel
Wetted Materials 316L Stainless Steel, PTFE, Buna
For Use With Food Products Transfer
GPM 32
Max. Pressure 16 psi
Max. Viscosity 1000 CPS
Max. GPM for Oil 7
Max. GPM for Water 32
Inlet Size 1.6"
Outlet Size 1" Barb
Discharge Tube Outlet ID Size 1"
Suction Tube Length 47"
Suction Tube Outlet O.D. Size 1-1/2"
Suction Tube Type Centrifugal
Metered No
DEF Compatible No
Agency Compliance UL (Motor Only), 3A Certified (Pump)
Manufacturers Warranty Length 3 yr.
Includes Motor and Pump
Max. Head 36 ft.
Max. Liquid Temp. 175 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms