Check Availability
  • DAYTON 

    18 ft. x 1-1/2" Crush Resistant Vacuum Hose for Mfr. No. 2Z988

  • Item # 6X077
  • Mfr. Model # 6X077
18 ft. x 1-1/2" Crush Resistant Vacuum Hose for Mfr. No. 2Z988
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® crush-resistant replacement vacuum hose fits Dayton, contractor, industrial, and commercial wet/dry vacuums. Also fits specialty vacuums, Nos. 1VHF8, 6AKY2, 3VE22, 22XJ53, 1VHF9, 4TB87, and 3UP78, sold separately.
Show More Close
 

Technical Specifications

Item # 6X077
Mfr. Model # 6X077
UNSPSC #47121607
Catalog Page 1575
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Crush Resistant Vacuum Hose
Hose Dia. 1-1/2"
Hose Length 18 ft.
Color Black
For Use With Mfr. No. 2Z988
Includes Nozzle and Female End
* This product's country of origin is subject to change

Compliance and Restrictions