Check Availability
  • DAYTON 

    18" Blade Dia. Air Cannon, 4300 CFM High, 3 Phase

  • Item # 13F059
  • Mfr. Model # 13F059
18" Blade Dia. Air Cannon, 4300 CFM High, 3 Phase
Qty
  • Web Price
    $627.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multidirectional airflow, rugged fan operates under severe conditions. Heavy-gauge, fully welded steel housing with inlet and outlet flanges assure long service with protective gray polyester powder-coated finish. Fan tilts up and down to direct airflow. Cast aluminum propellers. Unit is factory wired to junction box. Totally enclosed, 3-phase motor with ball bearings and has OSHA-compliant wire guards.
Show More Close
 

Technical Specifications

Item # 13F059
Mfr. Model # 13F059
UNSPSC #40101602
Catalog Page 2919
Shipping Weight 116.0 lbs
Country of Origin USA *
Item Air Cannon
Blade Dia. 18"
Phase 3
Voltage 208-230/460
Hz 60
Motor HP 3/4
CFM High 4300
Air Velocity (FPM) @ 20 Ft. 475
Air Velocity (FPM) @ 40 Ft 315
Air Velocity (FPM) @ 60 Ft. 215
Operating Amps 2.6-2.6/1.3
Motor RPM 1725
Motor Type 3 Phase
Motor Enclosure Totally Enclosed
Thermal Protection None
Max. Ambient Temp. 104 Degrees F
Shaft Dia. 5/8"
Bearing Type Ball
Number of Speeds 1
Number of Blades 3
Fan Mounting Location Ceiling, Floor, Wall
Housing Material Steel, Gray Polyester Coating
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Outside Dia. 21-1/8"
Width 24"
Height 24"
Max. Depth 18"
Standards UL, cUL, OSHA, CSA Certified Motor
Includes 2 ft. Pig Tail for Hard Wiring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms