Check Availability
  • DAYTON 

    16 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W

  • Item # 35XF61
  • Mfr. Model # 35XF61
16 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and easy to use in vertical, choker, and basket configurations, this wrapped sling provides cut resistance in abrasive applications. The nylon stretches to avoid shock-loading.
Show More Close
 

Technical Specifications

Item # 35XF61
Mfr. Model # 35XF61
UNSPSC #24101611
Catalog Page 1075
Shipping Weight 6.2 lbs
Country of Origin India *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 8800 lb.
Sling Length 16 ft.
Sling Width 3"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 7040 lb.
Basket Hitch Capacity 17,600 lb.
Eye Length 11"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalis
Standards ASME B30.9, OSHA, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms