Check Availability
  • DAYTON 

    16"W x 11" Full-Circumference Tank Filter Filter, 1EA

  • Item # 6H015
  • Mfr. Model # 6H015
16"W x 11" Full-Circumference Tank Filter Filter, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full-circumference tank filter fits 16" dia. tanks. Large filtration area provides efficient filtration in general purpose dry pickup applications. Durable, reusable, and economical.
Show More Close
 

Technical Specifications

Item # 6H015
Mfr. Model # 6H015
UNSPSC #47121607
Catalog Page 1576
Shipping Weight 0.9 lbs
Country of Origin China *
Item Filter
Bag Type Full-Circumference Tank Filter
Filter Type Cloth Filter
Width 16"
Height 11"
Material Polyester
Reusable Reusable
For Use With Dayton Brand Utility Wet/Dry Canister Vacuum Cleaners with 16" Dia. Size Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms