Check Availability
  • DAYTON 

    15 HP Washdown Motor,3-Phase,3540 Nameplate RPM,230/460 Voltage,Frame 254TC

  • Item # 2RKZ5
  • Mfr. Model # 2RKZ5
15 HP Washdown Motor,3-Phase,3540 Nameplate RPM,230/460 Voltage,Frame 254TC
Qty
  • Web Price
    $4,875.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 300 Series stainless steel exterior components of this motor provide maximum corrosion resistance in severe-duty and washdown environments. The motor is well-sealed against moisture and condensation to protect internal components, and the exterior is completely paint- and coating-free. A heavy polyester insulating varnish is applied to the windings for extra moisture and corrosion resistance. Additional features include a moisture-resistant sealant between the frame and endbells and double-sealed oversized bearings with rust-inhibitive grease. The shaft-end bearing is locked internally to limit axial endplay. 4 drains in each endshield allow drainage of condensation in any mounting position. This motor is for use in the food processing, chemical processing, and beverage industries.
Show More Close
 

Technical Specifications

Item # 2RKZ5
Mfr. Model # 2RKZ5
UNSPSC #26101612
Catalog Page 32
Shipping Weight 260.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 3540
Frame 254TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 37.0/18.5
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 4"
Motor Shaft Design Keyed
Body Dia. 12-1/4"
Length Less Shaft 19-7/8"
Overall Length 23-3/4"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material Stainless Steel
Conduit Box Split
Drain Plugs 4 per Endshield
Motor Efficiency Group Premium Efficient
Nominal Efficiency 91.0%
CC Number CC082A
Standards UL Component Recognized, CSA Certified, CE Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
91
CC
CC082A

Alternate Search Terms

Welcome Sign In