Check Availability
  • DAYTON 

    15 HP Washdown Motor,3-Phase,3540 Nameplate RPM,230/460 Voltage,Frame 215TC

  • Item # 2DAN1
  • Mfr. Model # 2DAN1
15 HP Washdown Motor,3-Phase,3540 Nameplate RPM,230/460 Voltage,Frame 215TC
Qty
  • Web Price
    $2,673.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor must be securely fastened to prevent vibration and minimum noise. For secure mounting, use high-quality bolts of the largest possible diameter. Voltage, frequency, and phase of the power supply must correspond to that shown on the motor nameplate. Low voltage can reduce performance and cause overheating.
Show More Close
 

Technical Specifications

Item # 2DAN1
Mfr. Model # 2DAN1
UNSPSC #26101603
Catalog Page 26
Shipping Weight 154.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 3540
Frame 215TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 35.0/17.4
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-1/8"
Motor Shaft Design Keyed
Body Dia. 9-5/8"
Length Less Shaft 19-1/4"
Overall Length 22-7/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Oversized Gasketed
Drain Plugs (4) Each End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 93.0%
CC Number CC030A
Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Includes Side-Mounted Conduit Box
Standards UL Recognized (E47479), CSA Certified (258525), USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93
CC
CC030A

Alternate Search Terms