Check Availability
  • DAYTON 

    14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W

  • Item # 35XP57
  • Mfr. Model # 35XP57
14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and easy to use in vertical, choker, and basket configurations, this wrapped sling provides cut resistance in abrasive applications. The nylon stretches to avoid shock-loading.
Show More Close
 

Technical Specifications

Item # 35XP57
Mfr. Model # 35XP57
UNSPSC #24101611
Catalog Page 1075
Shipping Weight 1.75 lbs
Country of Origin India *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 2400 lb.
Sling Length 14 ft.
Sling Width 1"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 1900 lb.
Basket Hitch Capacity 4800 lb.
Wear Resistant Cover None
Eye Length 8-1/2"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalis
Standards ASME B30.9, OSHA, WSTDA
Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms