Check Availability
  • DAYTON 

    14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 2" W

  • Item # 35XF50
  • Mfr. Model # 35XF50
14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and easy to use in vertical, choker, and basket configurations, this wrapped sling provides cut resistance in abrasive applications. The nylon stretches to avoid shock-loading.
Show More Close
 

Technical Specifications

Item # 35XF50
Mfr. Model # 35XF50
UNSPSC #24101611
Catalog Page 1075
Shipping Weight 3.95 lbs
Country of Origin China *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 6400 lb.
Sling Length 14 ft.
Sling Width 2"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 5000 lb.
Basket Hitch Capacity 12,800 lb.
Eye Length 10"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalis
Standards ASME B30.9, OSHA, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms