Check Availability
  • DAYTON 

    14" Filter, 1EA

  • Item # 6H014
  • Mfr. Model # 6H014
14" Filter, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6H014
Mfr. Model # 6H014
UNSPSC #47121607
Shipping Weight 0.75 lbs
Country of Origin China *
Item Filter
Filter Type Cloth Filter
Width 14"
Material Polyester
For Use With Mfr. No. 2Z974, 4Z227, 6Z006, 6Z093
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms