Check Availability
  • DAYTON 

    13 HP Aluminum 479cc Engine Driven Centrifugal Pump, 9.0 qt. Tank Capacity

  • Item # 3P653
  • Mfr. Model # 3P653
13 HP Aluminum 479cc Engine Driven Centrifugal Pump, 9.0 qt. Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3P653
Mfr. Model # 3P653
UNSPSC #40151517
Catalog Page 2625
Shipping Weight 294.0 lbs
Country of Origin USA *
Item Engine Driven Centrifugal Pump
Engine/Motor Type Gas
Inlet 4" NPT
Outlet 4" NPT
HP 13
Engine Size 479cc
Engine Brand Vanguard
Tank Capacity 9.0 qt.
Length 44-1/2"
Width 37-1/2"
Height 31-1/2"
Material of Construction Aluminum
Impeller Material Cast Iron
Impeller Type Trash
Seal Material Buna N, Silicon Carbide
Solids Handling Capacity 2"
Max. Pressure 52 psi
Engine RPM 3600
Max. Head 102 ft.
Max. Suction Lift 20 ft.
Casing Adapter Aluminum
Volute/Wear Plate Cast Iron
Mechanical Seal Silicon Carbide, Viton
Check Valve Buna N
Roll Bar Frame None
Number of Impellers 1
Temp. Range 40 Degrees to 180 Degrees F
Sensor Type None
Application Trash
Agency Compliance Meets California Emission Codes
Includes Pneumatic Ball Bearing Wheels and Brake Feet, Two Cast Iron Pipe Nipple, Suction Strainer, Cast Iron Sleeves and Low Oil Alert
GPM of Water @ 10 Ft. of Head 530
GPM of Water @ 20 Ft. of Head 600
GPM of Water @ 30 Ft. of Head 520
GPM of Water @ 40 Ft. of Head 520
GPM of Water @ 50 Ft. of Head 465
GPM of Water @ 60 Ft. of Head 325
GPM of Water @ 70 Ft. of Head 350
GPM of Water @ 80 Ft. of Head 313
GPM of Water @ 90 Ft. of Head 120
GPM of Water @ 100 Ft. of Head 170
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - Engines.

Show More Close