Check Availability
  • DAYTON 

    13 HP Aluminum 389cc Engine Driven Centrifugal Pump, 6.45 qt. Tank Capacity

  • Item # 3P654
  • Mfr. Model # 3P654
13 HP Aluminum 389cc Engine Driven Centrifugal Pump, 6.45 qt. Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Providing fast, efficient liquid transfer and dewatering, this Dayton® engine driven centrifugal pump can be used in remote locations, above or below water level. Model has clog-resistant impellers and can easily handle water containing stones, sticks, and other solids, up to 25% by volume (including sewage and wastewater).
Show More Close
 

Technical Specifications

Item # 3P654
Mfr. Model # 3P654
UNSPSC #40151517
Catalog Page 2625
Shipping Weight 268.0 lbs
Country of Origin USA *
Item Engine Driven Centrifugal Pump
Engine/Motor Type Gas
Inlet 4" NPT
Outlet 4" NPT
HP 13
Engine Size 389cc
Engine Brand Honda GX390 OHV
Tank Capacity 6.45 qt.
Length 44-1/2"
Width 37-1/2"
Height 31-1/2"
Material of Construction Aluminum
Impeller Material Cast Iron
Impeller Type Trash
Seal Material Buna N, Silicon Carbide
Solids Handling Capacity 2"
Max. Pressure 51 psi
Engine RPM 3600
Max. Head 102 ft.
Max. Suction Lift 20 ft.
Casing Adapter Aluminum
Volute/Wear Plate Cast Iron
Mechanical Seal Silicon Carbide, Viton
Check Valve Buna N
Roll Bar Frame None
Number of Impellers 1
Temp. Range 40 Degrees to 180 Degrees F
Sensor Type None
Application Trash
Agency Compliance Meets California Emission Codes
Includes Pneumatic Ball Bearing Wheels and Brake Feet, Two Cast Iron Pipe Nipple, Suction Strainer, Cast Iron Sleeves, Recoil Starter and Low Oil Alert
GPM of Water @ 10 Ft. of Head 530
GPM of Water @ 20 Ft. of Head 505
GPM of Water @ 30 Ft. of Head 520
GPM of Water @ 40 Ft. of Head 440
GPM of Water @ 50 Ft. of Head 365
GPM of Water @ 60 Ft. of Head 325
GPM of Water @ 70 Ft. of Head 260
GPM of Water @ 80 Ft. of Head 240
GPM of Water @ 90 Ft. of Head 120
GPM of Water @ 100 Ft. of Head 115
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.