Check Availability
  • DAYTON 

    12VDC Pulling Electric Winch with 11.0 fpm and 2000 lb. 1st Layer Load Capacity

  • Item # 6X190
  • Mfr. Model # 6X190
12VDC Pulling Electric Winch with 11.0 fpm and 2000 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Utility
These winches are designed for intermediate-duty cycles and are typically used for fixed-mount applications including light construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 6X190
Mfr. Model # 6X190
UNSPSC #24101608
Catalog Page 1122
Shipping Weight 17.95 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.3
Winch Gear Type 1-Stage Planetary
1st Layer Load Capacity 2000 lb.
Full Load Amps 200
Clutch Release No
Free Spooling Clutch Type None
Pulley Block No
Included Rope Dia. 3/16"
Included Rope Length 25 ft.
Mechanical Brake No
Overall Length 13"
Overall Width 6"
Overall Height 6"
Series Dayton PL
No Load Line Speed 43.0 fpm
Winch Gear Ratio 123:1
1st Layer Line Speed 11.0 fpm
Rope Material Wire
Control Pendant Cord Length 6 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Welcome Sign In