Check Availability
  • DAYTON 

    12VDC Pulling Electric Winch with 2.5 fpm and 3000 lb. 1st Layer Load Capacity

  • Item # 14L037
  • Mfr. Model # 14L037
12VDC Pulling Electric Winch with 2.5 fpm and 3000 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Utility
These winches are designed for intermediate-duty cycles and are typically used for fixed-mount applications including light construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 14L037
Mfr. Model # 14L037
UNSPSC #24101608
Shipping Weight 36.2 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.0
Winch Gear Type Spur
1st Layer Load Capacity 3000 lb.
Full Load Amps 65
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block Yes
Included Rope Dia. 7/32"
Included Rope Length 50 ft.
Mechanical Brake Yes
Overall Length 10-13/16"
Overall Width 8-3/4"
Overall Height 7-7/8"
No Load Line Speed 2.5 fpm
Winch Gear Ratio 586:1
1st Layer Line Speed 2.5 fpm
Rope Material Wire
Control Pendant Cord Length 9-1/2 ft.
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close