Check Availability
  • DAYTON 

    12VDC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 5Z552
  • Mfr. Model # 5Z552
12VDC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton Power Relay is suitable for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment.

• Screw-head terminals
• Silver alloy, self-wiping contacts
• Molded thermoset plastic base
Show More Close
 

Technical Specifications

Item # 5Z552
Mfr. Model # 5Z552
UNSPSC #39121514
Catalog Page 0
Shipping Weight 0.5 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 12VDC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 30A @ 28V
Number of Pins - Relay 5
Contact Form - Relay SPDT
Mounting - Relay Surface
Power Consumption - Relay 4.0W
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.30"
Body Width - Relay 2.50"
Body Depth - Relay 2.50"
Overall Height - Relay 2.30"
HP @ 120V 1-1/2
HP @ 240V Not Rated
Standards E40944
* This product's country of origin is subject to change

Welcome Sign In