Check Availability
12VDC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw
  • DAYTON 

    12VDC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 3X748
  • Mfr. Model # 3X748
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Dayton® open power relay is used for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Silver alloy, self-wiping contacts. Molded thermoset plastic base. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor. UL Listed, CSA Certified, and CE Certified.
Show More Close
 

Technical Specifications

Item # 3X748
Mfr. Model # 3X748
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.6 lbs
Country of Origin China *
Power Relay Style Open Power Relay
Item Open Power Relay
Coil Volts 12VDC
Contact Form - Relay DPDT
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Electrical Connection - Power Relay Screw
Number of Poles 2
Mounting - Power Relay Surface
Number of Pins - Relay 8
HP @ 120V 1-1/2
HP @ 240V 1-1/2
Contact Material Silver Cadmium Oxide
Coil Rating Not Rated
Standards E40944
Dimensions 2.50"H, 2.50"W, 3.40"D

* This product's country of origin is subject to change

Compliance and Restrictions